Shop All Work Pants and Shorts
Dicke
Shorts Womens Dark Navy 14
Mfr # FR22DN 14 9
Zoro # G0677096
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 65% Polyester/35% Cotton
- Gender Women's
- Inseam 9"
- Fits Waist Size 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dicke
- MFR # FR22DN 14 9
- Zoro # G0677096
- Country of Origin Nicaragua
- Category Work Pants and Shorts
Dimensions
Size | 14" |
Fits Waist Size | 14" |
Length | 9 in |
Details
Item | Womens Shorts |
Color | Dark Navy |
Material | 65% Polyester/35% Cotton |
Gender | Women's |
Inseam | 9" |
Closure Type | Hook and Eye |
Garment Style | Women's Shorts |
Description
Womens Shorts, Style FR22DN, Length 9 in, Size 14 in, Color Dark Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18105841)
- PIP Cr2 Reflective Kit, 10 Helmet (281-CR2-10)
- TUFTILE ADA Warning Pad, Yellow, 5ft Lx2 (TT2460-SA-YEL-1)
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Financing Available Pk (115-CE)
- DICKE Pants Mens Navy 33x32 (P874NV 33 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x34 (LU20RB 34 34)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- GLOWEAR BY ERGODYNE Class E Hi-Vis Thermal Pants- 2Xl (24446)
- 5.11 Stryke Pant, Black, 34 34 (74369)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- CARHARTT BN0151 M Loose Fit Cnvs Utly Wrk Pnt (B151-TAN)
- Dicke Workwear and Protective Clothing