Shop All Work Pants and Shorts
Dicke
Shorts Womens Dark Navy 10
Mfr # FR22DN 10 9
Zoro # G1019770
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 65% Polyester/35% Cotton
- Gender Women's
- Inseam 9"
- Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dicke
- MFR # FR22DN 10 9
- Zoro # G1019770
- Country of Origin Nicaragua
- Category Work Pants and Shorts
Dimensions
Size | 10" |
Length | 9" |
Details
Item | Womens Shorts |
Color | Dark Navy |
Material | 65% Polyester/35% Cotton |
Gender | Women's |
Inseam | 9" |
Closure Type | Hook and Eye |
Garment Style | Women's Shorts |
Description
Womens Shorts, Style FR22DN, Length 9 in, Size 10 in, Color Dark Navy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT SAFETY LifeJacket, Adult, Universal, 22lb, Foam, YLW (151300-410-004-17)
- COYOTE EYEWEAR Coyote Eyewear 680562500530 FP-04 Floating Polarized Sunglasses; Matte Black; Gray & Red Flash (FP-04 m black/gray red flash)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, Blue, Fits Hat Size 6-1/2 to 8-1/4 (14813)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, Legend Style: Blank (LHR104RD)
- DICKE Pants Mens Khaki 40x28 (P874KH 40 28)
- DICKIES Work Pants, Poly/Cotton, Khaki, 40x30 (P874KH 4030)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- RED KAP Mens Twill 65/35 Work Pant - Kh (PT62KH 30 32)
- MARCO Leather Blast Suit - Large (1029602)
- CONDOR OUTDOOR PRODUCTS STEALTH OPERATOR PANTS, NAVY BLUE, 34X32 (610T-006-34-32)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 32 32)
- Dicke Workwear and Protective Clothing