Shop All Work Pants and Shorts
Dicke
Shorts Mens Navy 40
Mfr # LR30NV 4011
Zoro # G0677069
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester/35% Cotton
- Gender Men's
- Inseam 11"
- Fabric Weight 7.75 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dicke
- MFR # LR30NV 4011
- Zoro # G0677069
- Country of Origin Nicaragua
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 40" |
Length | 11 in |
Details
Item | Mens Shorts |
Color | Navy |
Material | 65% Polyester/35% Cotton |
Gender | Men's |
Inseam | 11" |
Fabric Weight | 7.75 oz. |
Closure Type | Button |
Garment Style | Work Pants |
Description
Mens Shorts, Style LR30NV, Length 11 in, Size 40 in, Color Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT SMK DET BTRY DUAL SENSOR (1039828)
- VIKING Viking Journeyman PVC Jacket Green (4110J-L)
- DUNLOP Size 16 Men's Steel Rubber Boot, Dark Green/Black (E762943)
- HONEYWELL NORTH 7581P100 Organic Vapor P100 Filter Cartridge, 2PK (7581P100L)
- DICKE Pants Mens Navy 33x32 (P874NV 33 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 38 34)
- RED KAP Mens Charcoal Industrial Short (PT26CH 30 10)
- TOUGH DUCK Flex Duck Cargo Pant, WP013-BLACK-36 (WP01)
- CARHARTT BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt (102291-039)
- DICKIES Relaxed Jeans, 30 in. Inseam, 36 in. Waist (CR39RB 36 30)
- 5.11 Stryke Pant, Black, 32 32 (74369)
- Dicke Work Pants and Shorts