Shop All Flags, Flares, Paddles, and Triangles
Dicke
Roll Up Paddle Kit, Red/Orange, Vinyl
Mfr # SB243
Zoro # G1787466
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/Orange
- Legend Stop/Slow
- Material Reflective Vinyl
- Includes Handle Sections, Protective Storage Bag, Sign Face
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dicke
- MFR # SB243
- Zoro # G1787466
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 24 in |
Length | 96" |
Overall Height | 96 in |
Letter Height | 6 in |
Sign Width | 24 in |
Overall Length | 8 ft. |
Sign Size (H x W) | 24 in x 24 in |
Details
Item | Roll Up Paddle Kit |
Color | Red/Orange |
Legend | Stop/Slow |
Material | Reflective Vinyl |
Includes | Handle Sections, Protective Storage Bag, Sign Face |
Sign Material | Vinyl |
Handle Material | Plastic |
Standards | MUTCD |
Number of Sides with a Legend | 2 |
Reflective Grade | Reflective |
Handle Type | PVC |
Sign Color | Orange/Red |
Includes Batteries | No |
Meets MUTCD Requirements | Yes |
Includes Lights | No |
Description
Roll Up Paddle Kit, Legend Stop/Slow, Reflective Grade Reflective, Includes Lights No, Meets MUTCD Requirements Yes, Overall Height 96 in, Sign Color Orange/Red, Number of Sides with a Legend 2, Sign Height 24 in, Sign Material Vinyl, Sign Width 24 in, Handle Material Plastic, Handle Type PVC, Includes Handle Sections, Protective Storage Bag, Sign Face, Includes Batteries No, Letter Height 6 in, Standards MUTCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANCOMM USB, Handbook, OSHA, Training (35B-108-01)
- TENACTIV Work Gloves, Nitrile, XL, Black/Gray, PR (S21TXUFN-10)
- IRONLACE Paracord 550 Shoelace, 45", Camo, PR1 (550-45-07)
- HONEYWELL SERVUS Size 6 Men's Steel Rubber Boot, Gray (75101/6)
- C.H. HANSON Flag Marking Red Bg10 (15065)
- 2W INTERNATIONAL Windsock (WS-1036)
- CHECKERS Replacement Flag, 12x12 In, Green (FS9024-G)
- C.H. HANSON Traffic Flag, Mesh, 27" Handle (55200)
- HOME PLUS 48 in. Round Red Driveway Marker (HD0118)
- CHECKERS Warning Whip, HD, 5 Ft, Flag and Socket (FS5L-O)
- CORTINA SAFETY PRODUCTS Windsock, Only, 10", Open, 3ft. (03-WS-3)
- Dicke Flags, Flares, Paddles, and Triangles