Shop All Work Pants and Shorts
Dicke
Pants Womens Navy 16-37UU
Mfr # FP92NV 16 37U
Zoro # G0676859
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester/35% Cotton
- Gender Women's
- Fabric Weight 7.75 oz.
- Fits Waist Size 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dicke
- MFR # FP92NV 16 37U
- Zoro # G0676859
- Country of Origin Nicaragua
- Category Work Pants and Shorts
Dimensions
Size | 16" |
Fits Waist Size | 16" |
Length | 37 in |
Details
Item | Womens Pants |
Color | Navy |
Material | 65% Polyester/35% Cotton |
Gender | Women's |
Inseam | 37" |
Fabric Weight | 7.75 oz. |
Closure Type | Hook and Eye |
Garment Style | Work Pants |
Description
Womens Pants, Style FP92NV, Length 37 in, Size 16 in to 37 in, Color Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Keep This Area Clear At All Times Sign, C541RB (C541RB)
- TAPCO Delineator Post, Rebounder, 28", Reflective (6605135)
- ENPAC Containment Berm Protector, 48 In. W (48-64-GP1)
- OCCUNOMIX Hi-Vis Cold Weather Bib, Yellow, Mens, L (SP-BIB-BYL)
- DICKE Pants Mens Navy 33x32 (P874NV 33 32)
- MARCO Ultralite Blast Suit - 4X-Large (1029506)
- TOUGH DUCK Expandable Waist Flex Twill, Cargo, Pant (WP081)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- 5.11 Womens Stryke Pants, Size 20, Dark Navy (64418)
- 5.11 Mens Cargo Pants, Size 44" x 32", Charcoal (74439)
- 5.11 Stryke Pants, 34, Storm (74369)
- Dicke Workwear and Protective Clothing