Shop All Work Pants and Shorts
Dicke
Pants Womens Navy 10-37UU
Mfr # FP92NV 10 37U
Zoro # G1019816
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester/35% Cotton
- Gender Women's
- Size 10"
- Inseam 37"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dicke
- MFR # FP92NV 10 37U
- Zoro # G1019816
- Country of Origin Nicaragua
- Category Work Pants and Shorts
Dimensions
Size | 10" |
Length | 37" |
Details
Item | Womens Pants |
Color | Navy |
Material | 65% Polyester/35% Cotton |
Gender | Women's |
Inseam | 37" |
Fabric Weight | 7.75 oz. |
Closure Type | Hook and Eye |
Garment Style | Work Pants |
Description
Womens Pants, Style FP92NV, Length 37 in, Size 10 in to 37 in, Color Navy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197366)
- BRADY Padlock, 6 Pins, Orange (SDPL-ORG-38PL-KD)
- COVIDIEN Hazardous Waste Container, 18-3/4 In. H (KRCR100612)
- TINGLEY Protective Waterproof Footwear, Men 11, PR (27211)
- DICKE Pants Mens Navy 33x32 (P874NV 33 32)
- 5.11 EMS Pants, 36/30, Black (74310)
- CARHARTT Dungaree Work Pants, Black, Size 46x30 In (B11-BLK 46 30)
- DICKIES Relaxed Jeans, 32 in. Inseam, 34 in. Waist (CR39RB 34 32)
- RED KAP Mens Charcoal Industrial Short (PT26CH 44 10)
- DELTA PLUS Delta Plus ArborPants Chainsaw Pants ISEA-ANSI 107, Class 3 High Visibility, Large, 34inL (WELJEAP2L34)
- 5.11 Taclite Pro Pant, Mens, Black, 42x30 (74273)
- Dicke Workwear