Shop All Work Pants and Shorts
Dicke
Pants Mens Navy 34x29
Mfr # P874NV 34 29
Zoro # G0676658
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton
- Gender Men's
- Fabric Weight 8.5 oz.
- Fits Waist Size 34"
- Closure Type Hook and Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dicke
- MFR # P874NV 34 29
- Zoro # G0676658
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 34 |
Fits Waist Size | 34" |
Length | 29 in |
Details
Item | Mens Pants |
Color | Navy |
Material | 65% Polyester/35% Cotton |
Gender | Men's |
Inseam | 29 |
Fabric Weight | 8.5 oz. |
Closure Type | Hook and Eye |
Garment Style | Work Pants |
Description
Mens Pants, Style P874NV, Length 29 in, Size 34 in to 29 in, Color Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cut Level 3 Winter Insulated Dipped Gloves - Medium (12 Pairs) (48-22-8921B)
- MILWAUKEE TOOL Replacement Clear Dual Coat Lens for BOLT Eye Visor (5 pk) (48-73-1450)
- GLOWEAR BY ERGODYNE S Lime Two-Tone Mesh Vest Type R Class 2 - Single Size (8246Z-S)
- HAWS Dust Cap, Use with 3RVJ1 (9091)
- DICKE Pants Mens Khaki 40x28 (P874KH 40 28)
- DICKIES Work Pants, Poly/Cotton, Khaki, 36x34 (P874KH 36 34)
- BERNE Pocket Jean, FR 5, 40x30, Stone Wash, Dark (FRP07)
- RED KAP Mns Brown Dp Cotton Work Pant (PC20BN 44 34)
- 5.11 Stryke Pant, Size 8, Khaki (64386)
- 5.11 Taclite EMS Pants, L/4, Dark Navy (64369)
- RED KAP Industrial Work Pants, Navy, Size 34x34 In (PT20NV 34 34)
- Dicke Workwear and Protective Clothing