Shop All Work Pants and Shorts
Dicke
Pants Mens Navy 33x32
Mfr # P874NV 33 32
Zoro # G0676621
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton
- Gender Men's
- Fabric Weight 8.5 oz.
- Fits Waist Size 33"
- Closure Type Hook and Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dicke
- MFR # P874NV 33 32
- Zoro # G0676621
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 33 |
Fits Waist Size | 33" |
Length | 32 in |
Details
Item | Mens Pants |
Color | Navy |
Material | 65% Polyester/35% Cotton |
Gender | Men's |
Inseam | 32 |
Fabric Weight | 8.5 oz. |
Closure Type | Hook and Eye |
Garment Style | Work Pants |
Description
Mens Pants, Style P874NV, Length 32 in, Size 33 in to 32 in, Color Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Behind-the-Neck Ear Muffs, 29 dB, Peltor Optime 105, Black/Red (H10B)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-03)
- 3M E-A-R Disposable Corded Ear Plugs, Metal Detectable, Bullet Shape, NRR 32 dB, Yellow, 200 PK (311-4106)
- VISIONAID VisionAid Lens Cleaning Liquids (1LCL211BWSP)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- TOUGH DUCK Flex Duck Cargo Pant, WP013-BLACK-36 (WP01)
- CARHARTT Rugged Flex Straight Fit Tapered Leg Jean Erie 36 x 34 (102807-491W36L34)
- RED KAP Mens Charcoal Pant W/Side Elastic (PT60CH 42 30)
- TOUGH DUCK Flex Twill Cargo Pant, Black, 30 (601016)
- RED KAP Work Pant, Navy, 29 in Inseam (PT89NV 20 29)
- SNICKERS WORKWEAR AllroundWork Stretch Loose Fit Work Pants + Holster Pockets (Black/Black) - 40/32 (U6251 0404 4032)
- Dicke Workwear