Shop All Work Pants and Shorts
Dicke
Pants Mens Navy 29x30
Mfr # P874NV 29 30
Zoro # G0676509
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton
- Gender Men's
- Fabric Weight 8.5 oz.
- Fits Waist Size 29"
- Closure Type Hook and Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dicke
- MFR # P874NV 29 30
- Zoro # G0676509
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 29 |
Fits Waist Size | 29" |
Length | 30 in |
Details
Item | Mens Pants |
Color | Navy |
Material | 65% Polyester/35% Cotton |
Gender | Men's |
Inseam | 30 |
Fabric Weight | 8.5 oz. |
Closure Type | Hook and Eye |
Garment Style | Work Pants |
Description
Mens Pants, Style P874NV, Length 30 in, Size 29 in to 30 in, Color Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, LCU4-0272-RA_10x7 (LCU4-0272-RA_10x7)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, XL, 1 PR (576XL-09)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Fr, 3XL (FR2003X3)
- AMMEX X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, Blue (X346100)
- DICKE Pants Mens Navy 33x32 (P874NV 33 32)
- TIMBERLAND PRO Son-Of-A Short, 32 (TB0A12BT232)
- 5.11 Taclite Pro Pant, Mens, Khaki, 44x32 (74273)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 40x30 (P874NV 4030)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4030)
- TOUGH DUCK Flex Twill Cargo Short, Navy, 36 (631016)
- RED KAP Mens Black Workpant (PT10BK 62 30)
- Dicke Work Pants and Shorts