Shop All Work Pants and Shorts
Dicke
Pants Mens Khaki 40x28
Mfr # P874KH 40 28
Zoro # G1020008
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton
- Gender Men's
- Fabric Weight 8.5 oz.
- Length 28"
- Closure Type Hook and Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dicke
- MFR # P874KH 40 28
- Zoro # G1020008
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 40 |
Length | 28" |
Details
Item | Mens Pants |
Color | Khaki |
Material | 65% Polyester/35% Cotton |
Gender | Men's |
Inseam | 28 |
Fabric Weight | 8.5 oz. |
Closure Type | Hook and Eye |
Garment Style | Work Pants |
Description
Mens Pants, Style P874KH, Length 28 in, Size 40 in to 28 in, Color Khaki
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (DFK300 XL)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (44-3455)
- HONEYWELL NORTH Honeywell North 7506R95 Filter Pad, R95, White, PK10 (7506R95)
- TUCKER Sleeve, Protective 18"L W / Thumb Hole (SK-18H)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Black, M (SP061)
- CARHARTT BD2808 M RF Rilaxed Fitt Utly Jean (102808-498)
- TOUGH DUCK Traditional Logger Jean, WP043-DENIM-34 (WP043)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 32x34 (P874NV 32 34)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 42 32)
- PORTWEST Cargo Pants, 34 (C701)
- DICKIES 38" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-38X32)
- Dicke Workwear and Protective Clothing