Shop All Work Pants and Shorts
Dicke
Pants Mens Khaki 31x30
Mfr # P874KH 31 30
Zoro # G1020050
product price: $52.55
/ea
$52.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Material 65% Polyester/35% Cotton
- Inseam 30
- Fabric Weight 8.5 oz.
- Closure Type Hook and Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dicke
- MFR # P874KH 31 30
- Zoro # G1020050
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 31 |
Length | 30" |
Details
Item | Mens Pants |
Color | Khaki |
Material | 65% Polyester/35% Cotton |
Inseam | 30 |
Fabric Weight | 8.5 oz. |
Closure Type | Hook and Eye |
Garment Style | Work Pants |
Description
Mens Pants, Style P874KH, Length 30 in, Size 31 in to 30 in, Color Khaki
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Hard Hat Emblem Label, English, PK4, 49554 (49554)
- KEEN 6-Inch Work Boot, EE, Brown (1021467)
- EAGLE MFG Safety Cabinet Label, 14 In. H, 9 In. W (C97D)
- SAFEWAZE Northstar Classic 50' Cable SRL (FS-FSP1250-G)
- DICKE Pants Mens Navy 33x32 (P874NV 33 32)
- N-FERNO BY ERGODYNE Bottoms, Black, Size 34 to 37x32-1/2 In (6480)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 10 (64360)
- BERNE Pocket Jean, FR 5, 48x30, Stone Wash, Dark (FRP07)
- DOVETAIL WORKWEAR Anna Taskpant - Painter's White Canvas 8x34 (DWS20P4C-100-8x34)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, BLACK, 46X34 (101257-002-46-34)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 20 (64360)
- Dicke Workwear and Protective Clothing