Shop All Work Pants and Shorts
Dicke
Pants Juniors Dark Navy 1
Mfr # KP7718DN-1
Zoro # G0676177
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 98% Cotton/2% Spandex
- Gender Women's
- Size 1
- Inseam 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dicke
- MFR # KP7718DN-1
- Zoro # G0676177
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 1 |
Fits Waist Size | 27" |
Details
Item | Juniors' Schoolwear Classic Fit Straight Leg Pants |
Color | Dark Navy |
Material | 98% Cotton/2% Spandex |
Gender | Women's |
Inseam | 32" |
Fabric Weight | 7.3 oz. |
Closure Type | Button |
Number of Outside Pockets | 4 |
Description
Pants Juniors Dark Navy 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP321001)
- LYLE Facility Sign, 10"W, 14"H, 0.055" Thick, PK5 (LCU1-2016-NP-PK5_10X14)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, S, 1 PR (80-100)
- CONDOR Gloves, XL, Cream/Orange, Thinsulate, PR (48WT91)
- DICKE Pants Mens Khaki 40x28 (P874KH 40 28)
- 5.11 Taclite Pro Pant, Mens, Black, 32x30 (74273)
- RED KAP Mens Twill 65/35 Work Pant - Kh (PT62KH 30 32)
- MARCO Leather Blast Suit - 3X (1029605)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- CONDOR OUTDOOR PRODUCTS SENTINEL TACTICAL PANTS, STONE, 36X34 (608-030-36-34)
- 5.11 Stryke Pant, TDU Green, 28 30 (74369)
- Dicke Work Pants and Shorts