Shop All Sign Post Accessories
Dicke
Barrier Mount Sign Stand
Mfr # JBM-TF18-RG/RU
Zoro # G5502235
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 89"
- Width 14-1/2"
- Standards NCHRP350
- Sign Base Type Barrier Mount
- Sign Base Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dicke
- MFR # JBM-TF18-RG/RU
- Zoro # G5502235
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Height | 89" |
Width | 14-1/2" |
Sign Base Height | 89" |
Sign Base Width | 14-1/2" |
Minimum Mast Height | 48 in |
Fits Maximum Barrier Width | 12 in |
Max. Sign Size/Capacity | 48 in L x 48 in H |
Fits Minimum Barrier Width | 6 in |
Compatible Sign Size | 36 in x 36 in, 48 in x 48 in |
Maximum Mast Height | 60 in |
Maximum Leg Length | 84 in |
Description
Barrier Mount Sign Stand, Barrier Mount, Sign Compatibility Roll-Up, 48 in L x 48 in H Max. Sign Size/Capacity, Compatible Sign Size 36 in x 36 in, 48 in x 48 in, Number of Legs 4, Telescoping Legs No, Telescoping Mast Yes, Mast Height Range 48 in to 84 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0035BL)
- SIGNMISSION Equipment Rental Yard Sign & Stake outdoor plastic coroplast window, C-2436-DS-Equipment Rental (C-2436-DS-Equipment Rental)
- KLEENGUARD ChemSpry Sleeve Protec BoundSeam Elast 21Len Univ YEL 200/Cs (97780)
- PIONEER Surveyor Mesh Back Vest, Orange, Large (V1010250U-L)
- DICKE Sign Stand, Roll-Up, Steel, 36 In. (STF18-RUB)
- DICKE Sign Stand, Rigid and Roll-Up, 75 In. (TF84-RG/RU)
- DICKE Sign Stand, Rigid and Roll-Up, Steel, 36 In, TF18-RG/RU (TF18-RG/RU)
- DICKE Sign Stand, Rigid and Roll-Up, Steel, 36 In, STF18-RG/RU (STF18-RG/RU)
- TAPCO Sign Mounting Brackets, 36 In. L, PR (037-00011)
- BRADY Double Sided Tape, B-156 Foam, 1 in, White (19811)
- VISUAL WORKPLACE Peel/Stick, Quick Grid, 15.33"x23", Black (35-803-1523-603)
- Dicke Signs