Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Yellow, 9 ft. L x 2-1/2" W x 3" H
Mfr # 57091 YL
Zoro # G3939387
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 9 ft
- Width 2 1/2 in
- Height 3 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 57091 YL
- Zoro # G3939387
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 9 ft |
Width | 2 1/2 in |
Height | 3 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Yellow |
Standards | FDA |
Includes | Plastic Side Release Buckle |
Construction | Urethane Coated Polyester Webbing |
Description
Strap, Yellow, Construction Urethane Coated Polyester Webbing, Length 9 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Plastic Side Release Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Sharps Container, w/ Counter Balanced Lid, 5 Quart, Red (CVDK5SS1007SA)
- ZORO SELECT Fingertip/Knuckle Bandages, Beige, Fabric (1-099)
- MAKITA BATTERY 1234 12V POD NIMH (MP193157-5)
- MIDCENTRAL MEDICAL TKR Foot Rest (radiolucent) (MCM612)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (31051 BK)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (21152 BK)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50300)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (37252 OR)
- DICK MEDICAL SUPPLY Strap, Maroon, 6 ft. L x 2-1/2" W x 3" H (11162 MA)
- DICK MEDICAL SUPPLY Strap, Black, 2 ft. L x 2-1/2" W x 3" H (24021 BK)
- REXONE Bicycle Towing Attachment, Silver, 20" L (RXACC02)
- Dick Medical Supply Gurneys & Stretcher Accessories