Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Yellow, 9 ft. L x 2-1/2" W x 3" H
Mfr # 31091 YL
Zoro # G3937409
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft
- For Use With Backboards, Stretchers, Cots
- Height 3 in
- Width 2 1/2 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 31091 YL
- Zoro # G3937409
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 9 ft |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Yellow |
Standards | FDA |
Construction | Impervious Vinyl |
Includes | Metal Push Button Buckle |
Accessory Type | Strap |
Description
Strap, Yellow, Construction Impervious Vinyl, Length 9 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Metal Push Button Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Procession Flag Banner-Orange w/White Cross "Funeral" (Dozen) (5711074)
- ACME UNITED First Aid Only FAE-4005-001 SmartCompliance Povidone Iodine Antiseptic Swabs, 10/Box (FAE-4005-001)
- AVEENO Aveeno Moisturizing Lotion 18 oz., PK12 (1003844)
- FIRST AID ONLY Tape, White, 1 In. W, 5 ft. L, PK2 (8-002)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (37071 OR)
- DICK MEDICAL SUPPLY Strap, Blue, 9 ft. L x 2-1/2" W x 3" H (47091 BL)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (51170XSETBK)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (11071 OR)
- DICK MEDICAL SUPPLY Strap, Yellow, 9 ft. L x 2-1/2" W x 3" H (51091 YL)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (11051 OR)
- JUNKIN Replacement Strap w/ Plastic Buckle (JSA-300-4-P)
- Dick Medical Supply Gurneys & Stretcher Accessories