Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Yellow, 9 ft. L x 2-1/2" W x 3" H
Mfr # 19091 YL
Zoro # G3935710
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft
- For Use With Backboards, Stretchers, Cots
- Width 2 1/2 in
- Height 3 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 19091 YL
- Zoro # G3935710
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 9 ft |
Width | 2 1/2 in |
Height | 3 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Yellow |
Includes | Plastic Cam Buckle |
Standards | FDA |
Construction | Nylon Webbing |
Description
Strap, Yellow, Construction Nylon Webbing, Length 9 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Plastic Cam Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Galvanized Steel Linen Cart with Nylon Cover, 4 Shelves, 60inL x 18inW x 80inH (436941)
- EMI Rescue Tool, 2", 11" L (9000)
- SAMSONIC TRADING COMPANY, INC PURSONIC EB25-12 Floss Action Replacement Brush Heads for Oral B - Pack of 12 (EB25-12)
- ILC Replacement for Covidien Nellcor D-yse Spo2 Accessories (D-YSE SPO2 ACCESSORIES COVIDIEN NELLCOR)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (11091 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (31152 OR)
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (47091 OR)
- DICK MEDICAL SUPPLY Strap, Blue, 5 ft. L x 2-1/2" W x 3" H (47152 BL)
- DICK MEDICAL SUPPLY Strap, Olive, 9 ft. L x 2-1/2" W x 3" H (11091 OD)
- DICK MEDICAL SUPPLY Strap, Orange, 2 ft. L x 2-1/2" W x 3" H (51021 OR)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (31091 BK)
- Dick Medical Supply Gurneys & Stretcher Accessories