Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H
Mfr # 57071 YL
Zoro # G3939341
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 ft
- For Use With Backboards, Stretchers, Cots
- Width 2 1/2 in
- Height 3 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 57071 YL
- Zoro # G3939341
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 7 ft |
Width | 2 1/2 in |
Height | 3 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Yellow |
Includes | Plastic Side Release Buckle |
Construction | Urethane Coated Polyester Webbing |
Standards | FDA |
Description
Strap, Yellow, Construction Urethane Coated Polyester Webbing, Length 7 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Plastic Side Release Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MY MEDIC MyFAK Mini PRO Coyote (MM-KIT-U-MFK-MINI-V2-CYO-PRO)
- CABLES & SENSORS Reusable NIBP Cuff - Adult Single Hose 23 - 33 cm (10330)
- ILC Replacement for Fukuda Denshi Dynascope Ds-8100 Pinch ECG Leadwire (DYNASCOPE DS-8100 PINCH ECG LEADWIRE FUKUDA DENS)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59308)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50102)
- DICK MEDICAL SUPPLY Strap, Yellow, 3 ft. L x 2-1/2" W x 3" H (31132 YL)
- DICK MEDICAL SUPPLY Strap, Green, 5 ft. L x 2-1/2" W x 3" H (47152 GR)
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (11091 OR)
- DICK MEDICAL SUPPLY Strap, Yl, 1 ft. 3" L x 2-1/2" W x 3" H (51000 YL)
- DICK MEDICAL SUPPLY Strap, Olive, 5 ft. L x 2-1/2" W x 3" H (11152 OD)
- DICK MEDICAL SUPPLY Strap, Black, 3 ft. L x 2-1/2" W x 3" H (21031 BK)
- Dick Medical Supply Gurneys & Stretcher Accessories