Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H
Mfr # 21172 YL
Zoro # G3935458
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 ft
- For Use With Backboards, Stretchers, Cots
- Height 3 in
- Width 2 1/2 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 21172 YL
- Zoro # G3935458
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 7 ft |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Yellow |
Standards | FDA |
Construction | Polypropylene Webbing |
Includes | Metal Push Button Buckle, Loop Lock Ends |
Description
Strap, Yellow, Construction Polypropylene Webbing, Length 7 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Metal Push Button Buckle, Loop Lock Ends
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON DUCK Trauma Bag, Royal Blue, 19" L, 14" W (32350-RB)
- WELCH ALLYN Connex Spot 35 Watt Power Supply (7000-PS)
- BRECK Shampoo/Conditioner, Clean Scent, 0.25 oz Packet, PK500 (DIA 20817)
- A2Z SCILAB Suture Training Pad, Silicon Skin 14 Wounds of 8 Types for Practising Suture Skills, Brown (A2Z-ZR852)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (11152 BK)
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (11162 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 3 ft. L x 2-1/2" W x 3" H (11031 ORC)
- DICK MEDICAL SUPPLY Strap, Olive, 9 ft. L x 2-1/2" W x 3" H (11091 OD)
- DICK MEDICAL SUPPLY Strap, Black, 2 ft. L x 2-1/2" W x 3" H (24021 BK)
- DICK MEDICAL SUPPLY Strap, Maroon, 6 ft. L x 2-1/2" W x 3" H (11162 MA)
- DICK MEDICAL SUPPLY Strap, Yellow, 9 ft. L x 2-1/2" W x 3" H (47091 YL)
- Dick Medical Supply Gurneys & Stretcher Accessories