Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H
Mfr # 11172 YL
Zoro # G3933960
$10.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7 ft
- For Use With Backboards, Stretchers, Cots
- Height 3 in
- Width 2 1/2 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 11172 YL
- Zoro # G3933960
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 7 ft |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Yellow |
Construction | Nylon Webbing |
Standards | FDA |
Includes | Loop Lock Ends, Metal Push Button Buckle |
Description
Strap, Yellow, Construction Nylon Webbing, Length 7 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Loop Lock Ends, Metal Push Button Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Wall Bracket, f/2 Gal. Container, Non-Locking, Chrome (CVDSWMB100975)
- STRYKER HEARTSINE AED Value Package, 8" H, 2" D, 8" W (HS002F)
- SUNX Sunscreen, 8 oz, Bottle, 50 SPF (18-908G)
- THERACARE Thera|Care Deluxe Extra Large 12” x 24” Heating Pad with Moist & Dry Heat | Four-Heat Settings | Soothing Warm Relief (24-510)
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (11061 BK)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (21152 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 6 ft. L x 2-1/2" W x 3" H (48061 OR)
- DICK MEDICAL SUPPLY Strap, White, 9 ft. L x 2-1/2" W x 3" H (47091 WH)
- DICK MEDICAL SUPPLY Strap, Yellow, 9 ft. L x 2-1/2" W x 3" H (51091 YL)
- DICK MEDICAL SUPPLY Strap, Blue, 9 ft. L x 2-1/2" W x 3" H (19091 BL)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, Black (4Pk) (M2020-002-150-10)
- Dick Medical Supply Gurneys & Stretcher Accessories