Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Yellow, 6 ft. L x 2-1/2" W x 3" H
Mfr # 11160 YL
Zoro # G3933732
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft
- For Use With Backboards, Stretchers, Cots
- Width 2 1/2 in
- Height 3 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 11160 YL
- Zoro # G3933732
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 6 ft |
Width | 2 1/2 in |
Height | 3 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Yellow |
Construction | Nylon Webbing |
Standards | FDA |
Includes | 4-Point Harness |
Description
Strap, Yellow, Construction Nylon Webbing, Length 6 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes 4-Point Harness
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KREWD BY ERGODYNE Sunscreen, 8 oz, Bottle, 50 SPF (6351)
- DOVE Body Wash, 12 oz., Tinted Shade, PK6 (CB123410)
- CREST HEALTHCARE Dummy Plug, 1/4", 5" Connecting Cord (81DP)
- MOTRIN Motrin Ibuprofen Tablets 100 Caplets, PK12 (3048152)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (21071 OR)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (51170XSETBK)
- DICK MEDICAL SUPPLY Strap, White, 9 ft. L x 2-1/2" W x 3" H (47091 WH)
- DICK MEDICAL SUPPLY Strap, Red, 2 ft. L x 2-1/2" W x 3" H (11021 RD)
- DICK MEDICAL SUPPLY Strap, Black, 2 ft. L x 2-1/2" W x 3" H (24021 BK)
- DICK MEDICAL SUPPLY Strap, Black, 3 ft. L x 2-1/2" W x 3" H (11031 BK)
- C-MATT Stretcher Pad, 76x4x26in, Foam, Urethane (H10181)
- Dick Medical Supply Gurneys & Stretcher Accessories