Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Yellow, 5 ft. L x 2-1/2" W x 3" H
Mfr # 57652 YL
Zoro # G3939019
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft
- For Use With Backboards, Stretchers, Cots
- Width 2 1/2 in
- Height 3 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 57652 YL
- Zoro # G3939019
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 5 ft |
Width | 2 1/2 in |
Height | 3 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Yellow |
Standards | FDA |
Construction | Urethane Coated Polyester Webbing |
Includes | Plastic Side Release Buckle, Metal Loop Lock Ends |
Description
Strap, Yellow, Construction Urethane Coated Polyester Webbing, Length 5 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Plastic Side Release Buckle, Metal Loop Lock Ends
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Philips, Pagewriter Trim Iii Ekg Leadwires (PAGEWRITER TRIM III EKG LEADWIRES)
- FERNO Rescue Stretcher, 550 lb., 80 In., Blue (TRS)
- ILC Replacement for Philips M1671a ECG Leadwires (M1671A ECG LEADWIRES PHILIPS)
- FIRST AID ONLY First Aid Kit Refill, 3/4"X3" Adhesive Plastic Bandages, 25 Per Box (FAE-3004)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (31051 BK)
- DICK MEDICAL SUPPLY Strap, Green, 5 ft. L x 2-1/2" W x 3" H (47152 GR)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (11170 BK)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (21071 BK)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (11170 BKC)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50102)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (31170 BK)
- Dick Medical Supply Gurneys & Stretcher Accessories