Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Yellow, 5 ft. L x 2-1/2" W x 3" H
Mfr # 57252 YL
Zoro # G3939037
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 5 ft
- Height 3 in
- Width 2 1/2 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 57252 YL
- Zoro # G3939037
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 5 ft |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Yellow |
Construction | Urethane Coated Polyester Webbing |
Standards | FDA |
Includes | Plastic Side Release Buckle, Metal Swivel Speed Clip Ends |
Description
Strap, Yellow, Construction Urethane Coated Polyester Webbing, Length 5 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Plastic Side Release Buckle, Metal Swivel Speed Clip Ends
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Cabinet, Metal, 150 Person (59077)
- NECTAR Hand & Body Wash Gallon, 4PK (HA-NECSC-033A)
- COVIDIEN Sharps Container, 3 Gal., Auto Drop, PK3 (KDGG019886)
- HONEYWELL Antibiotic, Foil Pack, 0.9g, PK10 (020126)
- DICK MEDICAL SUPPLY Strap, Blue, 7 ft. L x 2-1/2" W x 3" H (11071 BL)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (31172 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (11192 OR)
- DICK MEDICAL SUPPLY Strap, Green, 5 ft. L x 2-1/2" W x 3" H (47152 GR)
- DICK MEDICAL SUPPLY Strap, Black, 4 ft. L x 2-1/2" W x 3" H (24041 BK)
- DICK MEDICAL SUPPLY Strap, Blue, 5 ft. L x 2-1/2" W x 3" H (47152 BL)
- DICK MEDICAL SUPPLY Strap, Blue, 9 ft. L x 2-1/2" W x 3" H (11192 BL)
- Dick Medical Supply Gurneys & Stretcher Accessories