Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Yellow, 5 ft. L x 2-1/2" W x 3" H
Mfr # 27252 YL
Zoro # G3935220
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft
- For Use With Backboards, Stretchers, Cots
- Height 3 in
- Width 2 1/2 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 27252 YL
- Zoro # G3935220
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 5 ft |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Yellow |
Includes | Plastic Side Release Buckle, Metal Swivel Speed Clip Ends |
Standards | FDA |
Construction | Polypropylene Webbing |
Accessory Type | Strap |
Description
Strap, Yellow, Construction Polypropylene Webbing, Length 5 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Plastic Side Release Buckle, Metal Swivel Speed Clip Ends
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply One-Touch Blood Pressure Monitor, Adjustable Wrist Cuff, Fast and Accurate Readings (571834IHD)
- AFS Body & Casket Lift (OS Heavy Duty) (11014)
- WATERJEL Burn Face Dressing, Blue, 16"L, 12"W, PK10 (B1216-20.69.000)
- FIRST AID ONLY Triple Antibiotic Ointment Packets, 60 Pack (12-700)
- DICK MEDICAL SUPPLY Strap, Red, 9 ft. L x 2-1/2" W x 3" H (21091 RD)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (21071 OR)
- DICK MEDICAL SUPPLY Strap, Blue, 5 ft. L x 2-1/2" W x 3" H (31152 BL)
- DICK MEDICAL SUPPLY Strap, Orange, 3 ft. L x 2-1/2" W x 3" H (31031 OR)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (31071 OR)
- DICK MEDICAL SUPPLY Strap, Green, 5 ft. L x 2-1/2" W x 3" H (48152 NG)
- C-MATT Stretcher Pad, 76x3x24in, Foam, Urethane (H10590)
- Dick Medical Supply Gurneys & Stretcher Accessories