Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Yellow, 3 ft. L x 2-1/2" W x 3" H
Mfr # 31031 YL
Zoro # G3935823
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- For Use With Backboards, Stretchers, Cots
- Height 3 in
- Width 2 1/2 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 31031 YL
- Zoro # G3935823
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 3 ft |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Yellow |
Construction | Impervious Vinyl |
Standards | FDA |
Includes | Metal Push Button Buckle |
Description
Strap, Yellow, Construction Impervious Vinyl, Length 3 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Metal Push Button Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR. SQUATCH Pine Tar Scent Soap Bar 5 oz (RTLBARPNT-6-6)
- SOFTSOAP Softsoap Milk And Honey Liquid Hand Soap 7.6 fl. oz. Bottles, PK6 (US04965A)
- DYNAREX Alcohol Pads, Antiseptics, PK1000 (1116)
- ALKA-SELTZER Pain Reliever, Tablet, PK72 (43224)
- DICK MEDICAL SUPPLY Strap, Blue, 2 ft. L x 2-1/2" W x 3" H (11021 BL)
- DICK MEDICAL SUPPLY Strap, Blue, 5 ft. L x 2-1/2" W x 3" H (31152 BL)
- DICK MEDICAL SUPPLY Strap, Yl, 1 ft. 3" L x 2-1/2" W x 3" H (51000 YL)
- DICK MEDICAL SUPPLY Strap, Maroon, 6 ft. L x 2-1/2" W x 3" H (11162 MA)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (37252 OR)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (47152 OR)
- DICK MEDICAL SUPPLY Strap, Black, 2 ft. L x 2-1/2" W x 3" H (11021 BK)
- Dick Medical Supply Gurneys & Stretcher Accessories