Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Yellow, 2 ft. L x 2-1/2" W x 3" H
Mfr # 57021 YL
Zoro # G3939369
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 2 ft
- Height 3 in
- Width 2 1/2 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 57021 YL
- Zoro # G3939369
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 2 ft |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Yellow |
Includes | Plastic Side Release Buckle |
Standards | FDA |
Construction | Urethane Coated Polyester Webbing |
Description
Strap, Yellow, Construction Urethane Coated Polyester Webbing, Length 2 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Plastic Side Release Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED First Aid Only FAE-3009 SmartCompliance Refill Wrap Bandage, Elastic, 2" X 5 yd, 1/Box (FAE-3009)
- WATERJEL Burn Face Dressing, Blue, 16"L, 12"W, PK10 (B1216-20.69.000)
- EMI EMS Shear, 5-1/2 In. L, Ble, Stainless Stel (1096 BLUE)
- PROHEAL Coccyx Foam Wheelchair Cushion 26" x 20" x 4" (PH-72107CX)
- DICK MEDICAL SUPPLY Strap, Black x 4 ft. 7" L x 2-1/2" W (22000 BK)
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (11162 BK)
- DICK MEDICAL SUPPLY Strap, White, 5 ft. L x 2-1/2" W x 3" H (47152 WH)
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (31091 OR)
- DICK MEDICAL SUPPLY Strap, Blue, 5 ft. L x 2-1/2" W x 3" H (47152 BL)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (31071 BK)
- DICK MEDICAL SUPPLY Strap, Black, 3 ft. L x 2-1/2" W x 3" H (31132 BK)
- Dick Medical Supply Gurneys & Stretcher Accessories