Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, White, 9 ft. L x 2-1/2" W x 3" H
Mfr # 27091 WH
Zoro # G3935211
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 9 ft
- Height 3 in
- Width 2 1/2 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 27091 WH
- Zoro # G3935211
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 9 ft |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | White |
Includes | Plastic Side Release Buckle |
Standards | FDA |
Construction | Polypropylene Webbing |
Description
Strap, White, Construction Polypropylene Webbing, Length 9 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Plastic Side Release Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURAD Flex Fabric Bandages, Fingertip, 1.75 x 3, PK100, 100PK (NON25513)
- PURELL Hand Sanitizer, Gel, 1oz Portable Bottle, PK36 in Display Bowl (3901-36-BWL)
- MEDSOURCE Bandage, Sterile, 8-1/4 in L x 5-1/2 in W (MS-G1163)
- ZEWA Zewa WS-380 Deluxe Automatic Wrist Blood Pressure Monitor (WS-380)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (11170 BK)
- DICK MEDICAL SUPPLY Strap, Blue, 9 ft. L x 2-1/2" W x 3" H (19091 BL)
- DICK MEDICAL SUPPLY Strap, Blue, 2 ft. L x 2-1/2" W x 3" H (11021 BL)
- DICK MEDICAL SUPPLY Strap, White, 5 ft. L x 2-1/2" W x 3" H (47152 WH)
- DICK MEDICAL SUPPLY Strap, Yellow, 9 ft. L x 2-1/2" W x 3" H (31091 YL)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (11170 BKC)
- DICK MEDICAL SUPPLY Strap, Olive, 5 ft. L x 2-1/2" W x 3" H (11152 OD)
- Dick Medical Supply Gurneys & Stretcher Accessories