Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, White, 8 ft. L x 2-1/2" W x 3" H
Mfr # 25081 WH
Zoro # G3935062
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 8 ft
- Width 2 1/2 in
- Height 3 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 25081 WH
- Zoro # G3935062
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 8 ft |
Width | 2 1/2 in |
Height | 3 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | White |
Standards | FDA |
Includes | Double D-Ring |
Construction | Polypropylene Webbing |
Description
Strap, White, Construction Polypropylene Webbing, Length 8 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Double D-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.R. WATKINS Anti Monkey Butt Lady Anti-Friction Powder 8 oz (816800)
- FIRST AID ONLY First Aid Kit, Metal, 25 Person (1350-RC-0103)
- AMERICAN HOSPITAL SUPPLY AED Sign, 6in x 6in (AHS-AEDS-1_EA)
- NATIONAL DISTRIBUTION & CONTRACTING 3M Single-use Pivoting Clipper Blade Assembly, 50 Each/Case (9660)
- DICK MEDICAL SUPPLY Strap, Green, 5 ft. L x 2-1/2" W x 3" H (47152 GR)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50104BL)
- DICK MEDICAL SUPPLY Strap, White, 9 ft. L x 2-1/2" W x 3" H (47091 WH)
- DICK MEDICAL SUPPLY Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H (11071 YL)
- DICK MEDICAL SUPPLY Strap, Blue, 5 ft. L x 2-1/2" W x 3" H (31152 BL)
- DICK MEDICAL SUPPLY Strap, Olive, 9 ft. L x 2-1/2" W x 3" H (11091 OD)
- KEMP USA Kemp Hook and Loop Spine Board Straps, Set of 3, 10-305 (10-305)
- Dick Medical Supply Gurneys & Stretcher Accessories