Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, White, 5 ft. L x 2-1/2" W x 3" H
Mfr # 28152 WH
Zoro # G3935981
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft
- For Use With Backboards, Stretchers, Cots
- Width 2 1/2 in
- Height 3 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 28152 WH
- Zoro # G3935981
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 5 ft |
Width | 2 1/2 in |
Height | 3 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | White |
Construction | Polypropylene Webbing |
Standards | FDA |
Includes | Plastic Double Adjustable Buckle, Loop Lock Ends |
Description
Strap, White, Construction Polypropylene Webbing, Length 5 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Plastic Double Adjustable Buckle, Loop Lock Ends
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT SUPER TAC w/HOLSTER BX & BATTERIES (SR88700)
- DYNAREX Fingertip Bandage, 2"LX1-3/4"W, PK2400 (3617)
- QUIKCLOT Bleeding Control Dressing, White, 4yd (30-0161)
- FIRST AID ONLY SmartCompliance Eyewash Set with Eyepads and Adhesive Tape, 4 Pieces (FAE-6022)
- DICK MEDICAL SUPPLY Strap, Red, 9 ft. L x 2-1/2" W x 3" H (21091 RD)
- DICK MEDICAL SUPPLY Strap, Orange, 2 ft. L x 2-1/2" W x 3" H (51021 OR)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (11091 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (27091 OR)
- DICK MEDICAL SUPPLY Strap, Blue, 7 ft. L x 2-1/2" W x 3" H (31172 BL)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (47152 OR)
- KEMP USA Three Piece Hook & Loop Spineboard Straps, Orange (10-305-ORG)
- Dick Medical Supply Gurneys & Stretcher Accessories