Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, White, 5 ft. L x 2-1/2" W x 3" H
Mfr # 25051 WH
Zoro # G3935071
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft
- For Use With Backboards, Stretchers, Cots
- Height 3 in
- Width 1 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 25051 WH
- Zoro # G3935071
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 5 ft |
Height | 3 in |
Width | 1 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | White |
Includes | Double D-Ring |
Construction | Polypropylene Webbing |
Standards | FDA |
Description
Strap, White, Construction Polypropylene Webbing, Length 5 ft, Width 1 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Double D-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROBAND Triangular Bandage (ABC10BUS)
- ADAM EQUIPMENT Backlit LCD Health Scale, 300kg/600 lb. Cap., 0.05kg/0.1 lb. Graduations (MDW-300L)
- OMNIMED Mobile Glove & Hand Sanitizer Stand (350351)
- SKIL-CARE Skil-Care 751036 20 in. Gel-Foam Vinyl X-Cushion; Wheelchair Occyx Cutout with LSI Cover (751036)
- DICK MEDICAL SUPPLY Strap, Yellow, 5 ft. L x 2-1/2" W x 3" H (31152 YL)
- DICK MEDICAL SUPPLY Strap, 9 ft. L x 2-1/2" W x 3" H, PK3 (47091 USA)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (31172 OR)
- DICK MEDICAL SUPPLY Strap, Red, 5 ft. L x 2-1/2" W x 3" H (48152 RD)
- DICK MEDICAL SUPPLY Strap, Black, 4 ft. L x 2-1/2" W x 3" H (24041 BK)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (31170 BK)
- FERNO Backboard Straps, PK3 (439)
- Dick Medical Supply Gurneys & Stretcher Accessories