Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, White, 1 ft. 3" L x 2-1/2" W x 3" H
Mfr # 30001CS
Zoro # G3935963
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Soft Stretcher
- Length 1 ft 3 in
- Width 2 1/2 in
- Height 3 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dick Medical Supply
- MFR # 30001CS
- Zoro # G3935963
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 1 ft 3 in |
Width | 2 1/2 in |
Height | 3 in |
Details
Item | Strap |
For Use With | Soft Stretcher |
Color | White |
Construction | Impervious Vinyl |
Standards | FDA |
Description
Strap Case, Orange, Construction Impervious Vinyl, Length 1 ft 3 in, Width 2 1/2 in, Height 3 in, For Use With Soft Stretcher, Standards FDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE TICK PATROL Tick Remover Key (PN-91480)
- WHITESIDE MANUFACTURING $HIGH RISE TRACTOR SEAT (WHHRS)
- ZORO SELECT First Aid Kit, Metal, 100 Person (59445)
- SC JOHNSON PROFESSIONAL Stokoderm Protect UPW100ML 100 mL Hand Cream, 12PK (721UPW100ML)
- DICK MEDICAL SUPPLY Strap, Black x 4 ft. 7" L x 2-1/2" W (22000 BK)
- DICK MEDICAL SUPPLY Strap, Yellow, 5 ft. L x 2-1/2" W x 3" H (31152 YL)
- DICK MEDICAL SUPPLY Strap, Yellow, 9 ft. L x 2-1/2" W x 3" H (51091 YL)
- DICK MEDICAL SUPPLY Strap, Yellow, 9 ft. L x 2-1/2" W x 3" H (31091 YL)
- DICK MEDICAL SUPPLY Strap, Yellow, 9 ft. L x 2-1/2" W x 3" H (47091 YL)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (31051 BK)
- DICK MEDICAL SUPPLY Strap, Yl, 1 ft. 3" L x 2-1/2" W x 3" H (51000 YL)
- Dick Medical Supply Gurneys & Stretcher Accessories