Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Red, 7 ft. L x 2-1/2" W x 3" H
Mfr # 51672 RD
Zoro # G3939238
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 ft
- For Use With Backboards, Stretchers, Cots
- Width 2 1/2 in
- Height 3 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 51672 RD
- Zoro # G3939238
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 7 ft |
Width | 2 1/2 in |
Height | 3 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Red |
Construction | Urethane Coated Polyester Webbing |
Standards | FDA |
Includes | Metal Push Button Buckle, Metal Loop Lock Ends |
Description
Strap, Red, Construction Urethane Coated Polyester Webbing, Length 7 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Metal Push Button Buckle, Metal Loop Lock Ends
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMBABY COVERPLUG OUTLET CVR 2PK (L1031)
- DECON LABS Proguard Professional Handcream, 3, PK 12 (9503)
- FIRST AID ONLY Knuckle/Fingertip Bandages, Beige, PK10 (FAE3020)
- VERIDIAN HEALTHCARE VH Suction Pump Tabletop Aspirator, AC Power (11-100)
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (31160 BKF)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (11172 OR)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (21152 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (31172 OR)
- DICK MEDICAL SUPPLY Strap, White, 5 ft. L x 2-1/2" W x 3" H (47152 WH)
- DICK MEDICAL SUPPLY Strap, Yellow, 9 ft. L x 2-1/2" W x 3" H (47091 YL)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50102)
- Dick Medical Supply Gurneys & Stretcher Accessories