Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Red, 5 ft. L x 2-1/2" W x 3" H
Mfr # 17252 RD
Zoro # G3935047
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 5 ft
- Height 3 in
- Width 2 1/2 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 17252 RD
- Zoro # G3935047
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 5 ft |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Red |
Includes | Plastic Side Release Buckle, Swivel Speed Clip Ends |
Construction | Nylon Webbing |
Standards | FDA |
Description
Strap, Red, Construction Nylon Webbing, Length 5 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Plastic Side Release Buckle, Swivel Speed Clip Ends
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NECTAR Hand & Body Wash Gallon, 4PK (HA-NECSC-033A)
- ZORO SELECT Antiseptics, Gel, Pouch, 0.350 oz., PK10 (9999-1216)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (01-155-011)
- FABRICATION ENTERPRISES 3B® Anatomical Model - Mini Hip Joint with Cross Section of Bone on Base (956176)
- DICK MEDICAL SUPPLY Strap, Red, 5 ft. L x 2-1/2" W x 3" H (48152 RD)
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (11061 BK)
- DICK MEDICAL SUPPLY Strap, Yellow, 9 ft. L x 2-1/2" W x 3" H (47091 YL)
- DICK MEDICAL SUPPLY Strap, Red, 9 ft. L x 2-1/2" W x 3" H (21091 RD)
- DICK MEDICAL SUPPLY Strap, Orange x 4 ft. 7" L x 2-1/2" W (22000 MC/CS)
- DICK MEDICAL SUPPLY Strap, Yellow, 9 ft. L x 2-1/2" W x 3" H (31091 YL)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (57071 OR)
- Dick Medical Supply Gurneys & Stretcher Accessories