Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Orange x 4 ft. 7" L x 2-1/2" W
Mfr # 22000 CS
Zoro # G3935080
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Body Strap
- Length 4 ft 7 in
- Height 3 in
- Width 2 1/2 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dick Medical Supply
- MFR # 22000 CS
- Zoro # G3935080
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 4 ft 7 in |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Body Strap |
Color | Orange |
Construction | Polypropylene Webbing |
Includes | Hook-and-Loop Attachment |
Standards | FDA |
Description
Body Strap Carrying Case, Multi-Colored, Construction Polypropylene Webbing, Length 4 ft 7 in, Width 2 1/2 in, Height 3 in, For Use With Body Strap, Standards FDA, Includes Hook-and-Loop Attachment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Splinter Tweezer, Black, 4-1/2" L (980)
- DEFIBTECH View AED Soft Case (DAC-2100)
- A2Z SCILAB Laryngoscope Macintosh Miller Conventional Diagnostic ENT Exam Kit (A2Z-ZR569)
- HCS Tongue Depressor, Wood, 5-1/2", PK1000 (HCS2000)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (47071 BK)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50104BL)
- DICK MEDICAL SUPPLY Strap, Black, 4 ft. L x 2-1/2" W x 3" H (21041 BK)
- DICK MEDICAL SUPPLY Strap, Olive, 5 ft. L x 2-1/2" W x 3" H (47152 OD)
- DICK MEDICAL SUPPLY Strap, Red, 5 ft. L x 2-1/2" W x 3" H (47152 RD)
- DICK MEDICAL SUPPLY Strap, Green, 5 ft. L x 2-1/2" W x 3" H (48152 NG)
- DICK MEDICAL SUPPLY Strap, Green, 5 ft. L x 2-1/2" W x 3" H (47152 GR)
- Dick Medical Supply Gurneys & Stretcher Accessories