Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Orange, 9 ft. L x 2-1/2" W x 3" H
Mfr # 61193 OR
Zoro # G3939463
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft
- For Use With Backboards, Stretchers, Cots
- Height 3 in
- Width 2 1/2 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 61193 OR
- Zoro # G3939463
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 9 ft |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Orange |
Includes | Metal Push Button Buckle, Loop Lock Ends |
Construction | Coated Polyester Webbing |
Standards | FDA |
Description
Strap, Orange, Construction Coated Polyester Webbing, Length 9 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Metal Push Button Buckle, Loop Lock Ends
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Gauze Compress, 4In, NonAdhrnt, Unitized (020768)
- AEK Opioid Overdose Emergency Kit Naloxone Insulated Case 6 Pk (EN9550)
- TAYLOR PRECISION PRODUCTS Digital Glass Nonslip-Platform Bathroom Scale, 400-Lb. Capacity (761940732)
- FIRST AID ONLY Splint, Arm, Red/Gray, Foam (90921)
- DICK MEDICAL SUPPLY Strap, Green, 5 ft. L x 2-1/2" W x 3" H (17152 GR)
- DICK MEDICAL SUPPLY Strap, Yl, 1 ft. 3" L x 2-1/2" W x 3" H (51000 YL)
- DICK MEDICAL SUPPLY Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H (11071 YL)
- DICK MEDICAL SUPPLY Strap, Green, 5 ft. L x 2-1/2" W x 3" H (48152 NG)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (31051 OR)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (57071 OR)
- DICK MEDICAL SUPPLY Strap, Green, 5 ft. L x 2-1/2" W x 3" H (31152 GR)
- Dick Medical Supply Gurneys & Stretcher Accessories