Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Orange, 9 ft. L x 2-1/2" W x 3" H
Mfr # 57091 OR
Zoro # G3939350
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft
- For Use With Backboards, Stretchers, Cots
- Height 3 in
- Width 2 1/2 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 57091 OR
- Zoro # G3939350
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 9 ft |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Orange |
Construction | Urethane Coated Polyester Webbing |
Standards | FDA |
Includes | Plastic Side Release Buckle |
Description
Strap, Orange, Construction Urethane Coated Polyester Webbing, Length 9 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Plastic Side Release Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERENELIFE 2-In-1 Ophthalmoscope & Otoscope Kit (SLOTOSPE016)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Plastic Bandages, 1 x 3, PK40 (FAE-3100)
- FIRST AID ONLY ANSI 2015 Compliant First Aid Kit Refill, Class A, 25 Ppl, 89 Pieces (90583)
- DYNAREX Fingertip Bandage, 2"LX1-3/4"W, PK2400 (3617)
- DICK MEDICAL SUPPLY Strap, Yellow, 3 ft. L x 2-1/2" W x 3" H (31132 YL)
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (11192 OR)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (11170 BKC)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50103)
- DICK MEDICAL SUPPLY Strap, 9 ft. L x 2-1/2" W x 3" H, PK3 (47091 USA)
- DICK MEDICAL SUPPLY Strap, White, 9 ft. L x 2-1/2" W x 3" H (47091 WH)
- DICK MEDICAL SUPPLY Strap, Black, 3 ft. L x 2-1/2" W x 3" H (31132 BK)
- Dick Medical Supply Gurneys & Stretcher Accessories