Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Orange, 7 ft. L x 2-1/2" W x 3" H
Mfr # 61172 OR
Zoro # G3939140
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 7 ft
- Height 3 in
- Width 2 1/2 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 61172 OR
- Zoro # G3939140
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 7 ft |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Orange |
Includes | Metal Push Button Buckle, Loop Lock Ends |
Standards | FDA |
Construction | Coated Polyester Webbing |
Description
Strap, Orange, Construction Coated Polyester Webbing, Length 7 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Metal Push Button Buckle, Loop Lock Ends
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIDERM Moisturizing Lotion, Lubriderm, Daily, 16oz. White, PK 12 (JOJ48323CT)
- FIRST AID ONLY Unitized First Aid Kit Refill, Cardboard, 10 Person (740010)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x4", 2mL, Clear, PK1000 (Z2.0404)
- ADVENTURE MEDICAL Emergency Medical Kit, Plastic, Red, 7" H (0120-0200)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (57071 OR)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50104BL)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (21152 OR)
- DICK MEDICAL SUPPLY Strap, Green, 5 ft. L x 2-1/2" W x 3" H (48152 NG)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (31172 BK)
- DICK MEDICAL SUPPLY Strap, Black, 4 ft. L x 2-1/2" W x 3" H (24041 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (11091 OR)
- Dick Medical Supply Gurneys & Stretcher Accessories