Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Orange, 7 ft. L x 2-1/2" W x 3" H
Mfr # 61170 ORC
Zoro # G3939308
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 7 ft
- Width 2 1/2 in
- Height 3 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 61170 ORC
- Zoro # G3939308
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 7 ft |
Width | 2 1/2 in |
Height | 3 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Orange |
Construction | Coated Polyester Webbing |
Standards | FDA |
Includes | Metal Push Button Buckle, Loop Lock Ends |
Description
Strap, Orange, Construction Coated Polyester Webbing, Length 7 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Metal Push Button Buckle, Loop Lock Ends
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Datex Ohmeda C2586dp0 Disposable Direct-connect ECG Cables (C2586DP0 DISPOSABLE DIRECT-CONNECT ECG CABLES DAT)
- GOJO 1/2 gal. Gel Hand Cleaner Pump Bottle, PK 1 (2356-04)
- FIRST AID ONLY Antiseptic, 4-3/4in x 7-3/4in, PK50 (H307)
- SENSODYNE Sensodyne Fresh Mint 4 oz., PK12 (08115)
- DICK MEDICAL SUPPLY Strap, Orange, 3 ft. L x 2-1/2" W x 3" H (31031 OR)
- DICK MEDICAL SUPPLY Strap, Black, 3 ft. L x 2-1/2" W x 3" H (31132 BK)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (51170XSETBK)
- DICK MEDICAL SUPPLY Strap, Blue, 7 ft. L x 2-1/2" W x 3" H (11071 BL)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (31051 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (27091 OR)
- MEDLINE Stretcher Sheet, Disposable, 40"x90", 50/BX, Blue, PK50 (MIINON24335)
- Dick Medical Supply Gurneys & Stretcher Accessories