Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Orange, 7 ft. L x 2-1/2" W x 3" H
Mfr # 57672 OR
Zoro # G3939089
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 ft
- For Use With Backboards, Stretchers, Cots
- Height 3 in
- Width 2 1/2 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 57672 OR
- Zoro # G3939089
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 7 ft |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Orange |
Construction | Urethane Coated Polyester Webbing |
Includes | Plastic Side Release Buckle, Metal Loop Lock Ends |
Standards | FDA |
Description
Strap, Orange, Construction Urethane Coated Polyester Webbing, Length 7 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Plastic Side Release Buckle, Metal Loop Lock Ends
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Kit, Plastic, 50 Person (54773)
- FIRST AID ONLY Lubricating Jelly, 5g, 144/Box (M468)
- ZORO SELECT Bulk First Aid kit, Plastic, 10 Person (54564)
- ZORO SELECT Adhesive Bandages, Beige, Plastic, PK20 (90995)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (31051 BK)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (21152 BK)
- DICK MEDICAL SUPPLY Strap, Orange x 4 ft. 7" L x 2-1/2" W (22000 MC/CS)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (31071 OR)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (11170 BKC)
- DICK MEDICAL SUPPLY Strap, Green, 5 ft. L x 2-1/2" W x 3" H (31152 GR)
- MTR Disposable Spine Board Straps (MTR-20014-W)
- Dick Medical Supply Gurneys & Stretcher Accessories