Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Orange, 7 ft. L x 2-1/2" W x 3" H
Mfr # 51672 OR
Zoro # G3939271
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 7 ft
- Width 2 1/2 in
- Height 3 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 51672 OR
- Zoro # G3939271
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 7 ft |
Width | 2 1/2 in |
Height | 3 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Orange |
Includes | Metal Push Button Buckle, Metal Loop Lock Ends |
Construction | Urethane Coated Polyester Webbing |
Standards | FDA |
Description
Strap, Orange, Construction Urethane Coated Polyester Webbing, Length 7 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Metal Push Button Buckle, Metal Loop Lock Ends
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BODYOGRAPHY BLANC Body Wash, 40ml, Vanilla, Sea Salt, Bourbon, White Tea Ginger, PK 300 (HA-BDW-003)
- SHARPS ASSURE Sharps Container, 28 gal., Red, Snap Lid (SA5QU)
- AEK Allergy Asthma Emergency Kit Combined (EN9585)
- PROHEAL Coccyx Foam Wheelchair Cushion 20" x 16" x 2" (PH-70003CX)
- DICK MEDICAL SUPPLY Strap, Yellow, 5 ft. L x 2-1/2" W x 3" H (31152 YL)
- DICK MEDICAL SUPPLY Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H (11170 YL)
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (11162 BK)
- DICK MEDICAL SUPPLY Strap, Yellow, 9 ft. L x 2-1/2" W x 3" H (31091 YL)
- DICK MEDICAL SUPPLY Strap, Blue, 5 ft. L x 2-1/2" W x 3" H (47152 BL)
- DICK MEDICAL SUPPLY Strap, Orange, 3 ft. L x 2-1/2" W x 3" H (31031 OR)
- DICK MEDICAL SUPPLY Strap, Red, 9 ft. L x 2-1/2" W x 3" H (21091 RD)
- Dick Medical Supply Gurneys & Stretcher Accessories