Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Orange, 6 ft. L x 2-1/2" W x 3" H
Mfr # 61160 OR
Zoro # G3939168
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 5 ft
- Width 2 1/2 in
- Height 3 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 61160 OR
- Zoro # G3939168
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 5 ft |
Width | 2 1/2 in |
Height | 3 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Orange |
Standards | FDA |
Construction | Coated Polyester Webbing |
Includes | Metal Push Button Buckle, Loop Lock Ends |
Description
Strap, Orange, Construction Coated Polyester Webbing, Length 5 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Metal Push Button Buckle, Loop Lock Ends
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Skin Relief Lotion, 1 L Bottle, Fragrance Free (35365)
- FIRST AID ONLY Burn Cream, Packet, 0.9g, PK12 (13-006)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x6", 2mL, Clear, PK1000 (Z2.0406)
- SMARTHEART Automatic Wrist Digital Blood Pressure Monitor (2-Person memory, 60 ea.) (01-541)
- DICK MEDICAL SUPPLY Strap, Green, 5 ft. L x 2-1/2" W x 3" H (48152 NG)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50200P)
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (47091 OR)
- DICK MEDICAL SUPPLY Strap, Yellow, 3 ft. L x 2-1/2" W x 3" H (31132 YL)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (21071 BK)
- DICK MEDICAL SUPPLY Strap, Blue, 7 ft. L x 2-1/2" W x 3" H (31172 BL)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (11172 BK)
- Dick Medical Supply Gurneys & Stretcher Accessories