Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Orange, 5 ft. L x 2-1/2" W x 3" H
Mfr # 61252 OR
Zoro # G3939457
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft
- For Use With Backboards, Stretchers, Cots
- Width 2 1/2 in
- Height 3 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 61252 OR
- Zoro # G3939457
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 5 ft |
Width | 2 1/2 in |
Height | 3 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Orange |
Construction | Coated Polyester Webbing |
Includes | Metal Push Button Buckle, Metal Swivel Speed Clip Ends |
Standards | FDA |
Description
Strap, Orange, Construction Coated Polyester Webbing, Length 5 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Metal Push Button Buckle, Metal Swivel Speed Clip Ends
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Emergency Response Holster, Black (680)
- PHYSICIANSCARE PhysiciansCare Cold & Cough Complete (90092-005)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-RD)
- FIRST AID ONLY First Aid Kit w/House, 670pcs, 16x15", WHT (91339)
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (47162 BK)
- DICK MEDICAL SUPPLY Strap, Green, 5 ft. L x 2-1/2" W x 3" H (17152 GR)
- DICK MEDICAL SUPPLY Strap, Orange x 4 ft. 7" L x 2-1/2" W (22000 MC)
- DICK MEDICAL SUPPLY Strap, Black, 3 ft. L x 2-1/2" W x 3" H (31132 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (27091 OR)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (11091 BK)
- DICK MEDICAL SUPPLY Strap, Black, 4 ft. L x 2-1/2" W x 3" H (31041 BK)
- Dick Medical Supply Gurneys & Stretcher Accessories