Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Orange, 5 ft. L x 2-1/2" W x 3" H
Mfr # 57652 OR
Zoro # G3939061
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 5 ft
- Width 2 1/2 in
- Height 3 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 57652 OR
- Zoro # G3939061
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 5 ft |
Width | 2 1/2 in |
Height | 3 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Orange |
Includes | Plastic Side Release Buckle, Metal Loop Lock Ends |
Construction | Urethane Coated Polyester Webbing |
Standards | FDA |
Description
Strap, Orange, Construction Urethane Coated Polyester Webbing, Length 5 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Plastic Side Release Buckle, Metal Loop Lock Ends
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON Kresto Classic Hand Cleaner, 12PK (SJNKCL250MLCT)
- ZORO SELECT First Aid Tape, White, 1/2" Wx2-1/2 yd. L (AN51111)
- UNION RAZORS Straight Edge Razor Black (SR3)
- ZAYAAN HEALTH Wrist Fully Automatic Blood Pressure Monitor (BLZH-WBPM-D1)
- DICK MEDICAL SUPPLY Strap, Yellow, 3 ft. L x 2-1/2" W x 3" H (31132 YL)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (31091 BK)
- DICK MEDICAL SUPPLY Strap, Black, 3 ft. L x 2-1/2" W x 3" H (21031 BK)
- DICK MEDICAL SUPPLY Strap, Black x 4 ft. 7" L x 2-1/2" W (22000 BK/RD)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (31152 BK)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (11252 BK)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (47071 BK)
- Dick Medical Supply Gurneys & Stretcher Accessories