Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Orange, 5 ft. L x 2-1/2" W x 3" H
Mfr # 28152 OR
Zoro # G3935491
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 5 ft
- Width 2 1/2 in
- Height 3 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 28152 OR
- Zoro # G3935491
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 5 ft |
Width | 2 1/2 in |
Height | 3 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Orange |
Construction | Polypropylene Webbing |
Standards | FDA |
Includes | Plastic Double Adjustable Buckle, Loop Lock Ends |
Description
Strap, Orange, Construction Polypropylene Webbing, Length 5 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Plastic Double Adjustable Buckle, Loop Lock Ends
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED First Aid Only„¢ 90572 2 Shelf First Aid Kit w/Meds, ANSI Compliant, Class A+, Metal Cabinet (90572)
- OASIS IV Extension Set withinjection Site, 30 -- 34in, Each (IVEXTINJ)
- GENUINE FIRST AID CPR Face Shield, Nylon, Components 2 (9999-2401)
- SP RICHARDS Liquid Hand Soap with Skin Conditioner, 1 Gallon, 4/Case (GJO02105CT)
- DICK MEDICAL SUPPLY Strap, Orange, 2 ft. L x 2-1/2" W x 3" H (51021 OR)
- DICK MEDICAL SUPPLY Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H (11170 YL)
- DICK MEDICAL SUPPLY Strap, Orange x 4 ft. 7" L x 2-1/2" W (22000 MC)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50104BL)
- DICK MEDICAL SUPPLY Strap, Green, 5 ft. L x 2-1/2" W x 3" H (47152 GR)
- DICK MEDICAL SUPPLY Strap, Black, 2 ft. L x 2-1/2" W x 3" H (11021 BK)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (11152 BK)
- Dick Medical Supply Gurneys & Stretcher Accessories