Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Orange, 4 ft. L x 2-1/2" W x 3" H
Mfr # 51642 OR
Zoro # G3938300
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- For Use With Backboards, Stretchers, Cots
- Width 2 1/2 in
- Height 3 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 51642 OR
- Zoro # G3938300
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 4 ft |
Width | 2 1/2 in |
Height | 3 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Orange |
Standards | FDA |
Includes | Metal Push Button Buckle, Metal Loop Lock Ends |
Construction | Urethane Coated Polyester Webbing |
Description
Strap, Orange, Construction Urethane Coated Polyester Webbing, Length 4 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Metal Push Button Buckle, Metal Loop Lock Ends
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI EMT Utility Scissors, Silver, 6" L (1800)
- WALEX Walex BIO-72168 Bio-Active Liquid Holding Tank Treatment - 168 oz., Non-Measurable (BAHT168)
- LIL DRUG STORE Ricola Throat Lozenge 21 ct (3000219)
- HONEYWELL Gauze Sponge, White, Gauze, Bulk, PK200 (074133)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (11170 BKC)
- DICK MEDICAL SUPPLY Strap, Orange x 4 ft. 7" L x 2-1/2" W (22000 MC)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (57071 OR)
- DICK MEDICAL SUPPLY Strap, Yellow, 5 ft. L x 2-1/2" W x 3" H (31152 YL)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (51170XSETBK)
- DICK MEDICAL SUPPLY Strap, Blue, 7 ft. L x 2-1/2" W x 3" H (31172 BL)
- DICK MEDICAL SUPPLY Strap, Black, 4 ft. L x 2-1/2" W x 3" H (21041 BK)
- Dick Medical Supply Gurneys & Stretcher Accessories