Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Orange, 4 ft. L x 2-1/2" W x 3" H
Mfr # 11041 OR
Zoro # G3933470
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- For Use With Backboards, Stretchers, Cots
- Width 2 1/2 in
- Height 3 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 11041 OR
- Zoro # G3933470
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 4 ft |
Width | 2 1/2 in |
Height | 3 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Orange |
Includes | Metal Push Button Buckle |
Standards | FDA |
Construction | Nylon Webbing |
Description
Strap, Orange, Construction Nylon Webbing, Length 4 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Metal Push Button Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLINTON Blood Drawing Chair / ClintonClean™ Arms (66060-P)
- BEST SANITIZERS Hair and Body Liquid Soap, 1.25L, PK6 (SO10050)
- HONEYWELL Eye Dressing Pad, Sterile (020300)
- BAYER Aspirin, Chewable, 36 x 1, Bottle, 81mg (20-132)
- DICK MEDICAL SUPPLY Strap, Black, 2 ft. L x 2-1/2" W x 3" H (24021 BK)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (11091 BK)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (31172 BK)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (11170 BK)
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (11162 BK)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (31170 BK)
- DICK MEDICAL SUPPLY Strap, Yellow, 5 ft. L x 2-1/2" W x 3" H (31152 YL)
- Dick Medical Supply Gurneys & Stretcher Accessories