Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Orange, 3 ft. L x 2-1/2" W x 3" H
Mfr # 61031 OR
Zoro # G3939113
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 3 ft
- Width 2 1/2 in
- Height 3 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 61031 OR
- Zoro # G3939113
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 3 ft |
Width | 2 1/2 in |
Height | 3 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Orange |
Includes | Metal Push Button Buckle |
Standards | FDA |
Construction | Coated Polyester Webbing |
Description
Strap, Orange, Construction Coated Polyester Webbing, Length 3 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Metal Push Button Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPULOCKS Vesa Rotating Plate, Black (VRP-B)
- KEMP USA Ambu CPR Mask in Red Pouch, 10-517 (10-517)
- FIRST AID ONLY Bulk First Aid kit, Plastic (10102)
- REXONE Stretcher, 28" L, 20" H, Red (RXA03FR)
- DICK MEDICAL SUPPLY Strap, Green, 5 ft. L x 2-1/2" W x 3" H (17152 GR)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (47071 BK)
- DICK MEDICAL SUPPLY Strap, 9 ft. L x 2-1/2" W x 3" H, PK3 (47091 USA)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (31071 OR)
- DICK MEDICAL SUPPLY Strap, Yellow, 3 ft. L x 2-1/2" W x 3" H (31132 YL)
- DICK MEDICAL SUPPLY Strap, Black, 4 ft. L x 2-1/2" W x 3" H (21041 BK)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (21152 BK)
- Dick Medical Supply Gurneys & Stretcher Accessories