Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Orange, 2 ft. L x 2-1/2" W x 3" H
Mfr # 57021 OR
Zoro # G3939393
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 ft
- For Use With Backboards, Stretchers, Cots
- Height 3 in
- Width 2 1/2 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 57021 OR
- Zoro # G3939393
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 2 ft |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Orange |
Construction | Urethane Coated Polyester Webbing |
Standards | FDA |
Includes | Plastic Side Release Buckle |
Description
Strap, Orange, Construction Urethane Coated Polyester Webbing, Length 2 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Plastic Side Release Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Adhesive Bandage, Sheer, Plastic, 1 in. (90331)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Black, X-Large, 50"-60", 40PK (1622)
- AMERICAN RED CROSS American Red Cross Winter Survival Pack (54894)
- IRON DUCK Trauma Bag, Navy, 19" L, 12-1/2" W (32499A-NB)
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (11192 OR)
- DICK MEDICAL SUPPLY Strap, Orange, 6 ft. L x 2-1/2" W x 3" H (48061 OR)
- DICK MEDICAL SUPPLY Strap, Blue, 9 ft. L x 2-1/2" W x 3" H (19091 BL)
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (11162 BK)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (31170 BK)
- DICK MEDICAL SUPPLY Strap, Yellow, 5 ft. L x 2-1/2" W x 3" H (31152 YL)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (11051 OR)
- Dick Medical Supply Gurneys & Stretcher Accessories