Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, OR, 3 ft. 9" L x 2-1/2" W x 3" H
Mfr # 33000 OR
Zoro # G3937110
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft 9 in
- For Use With Backboards, Stretchers, Cots
- Width 2 1/2 in
- Height 3 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dick Medical Supply
- MFR # 33000 OR
- Zoro # G3937110
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 3 ft 9 in |
Width | 2 1/2 in |
Height | 3 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Orange |
Includes | Industrial Grade Double Sided Adhesive Tape |
Construction | Impervious Vinyl |
Standards | FDA |
Accessory Type | Body Strap |
Description
Body Strap, Orange, Construction Impervious Vinyl, Length 3 ft 9 in, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Industrial Grade Double Sided Adhesive Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Antiseptic Cleansing Wipes, PK50 (H307)
- COPPERTONE Sport Sunscreen Spray 1.6 oz (48194)
- HTI Wash Mitt W/ Cuff - Gold 8" X 11" (811)
- DMI Arm Sling, Hook and Loop, Adult (633-6021-0301)
- DICK MEDICAL SUPPLY Strap, Orange, 3 ft. L x 2-1/2" W x 3" H (11031 OR)
- DICK MEDICAL SUPPLY Strap, Blue, 5 ft. L x 2-1/2" W x 3" H (47152 BL)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (11051 OR)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (11091 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (21071 OR)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (47071 BK)
- MEDLINE Stretcher Sheet, Disposable, 40"x90", 50/BX, Blue, PK50 (MIINON24335)
- Dick Medical Supply Gurneys & Stretcher Accessories