Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Maroon, 6 ft. L x 2-1/2" W x 3" H
Mfr # 11160 MA
Zoro # G3933522
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 6 ft
- Height 3 in
- Width 2 1/2 in
- Color Maroon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 11160 MA
- Zoro # G3933522
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 6 ft |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Maroon |
Includes | 4-Point Harness |
Standards | FDA |
Construction | Nylon Webbing |
Description
Strap, Maroon, Construction Nylon Webbing, Length 6 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes 4-Point Harness
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUBIX SAFETY AED Semi-Rigid Slim Carry Case for Heartsine (HS-Slim)
- FIRST AID ONLY SmartCompliance Gauze Pads, 3 x 3, PK5 (FAE-5005)
- FIRST VOICE Bulk First Aid kit, Plastic, 25 Person (ANSI-25P)
- WERNER T320000 Suspension Trauma Relief Strap (T320000)
- DICK MEDICAL SUPPLY Strap, Green, 5 ft. L x 2-1/2" W x 3" H (48152 NG)
- DICK MEDICAL SUPPLY Strap, Black, 4 ft. L x 2-1/2" W x 3" H (21041 BK)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (11170 BK)
- DICK MEDICAL SUPPLY Strap, Black, 8 ft. L x 2-1/2" W x 3" H (11180 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (31071 OR)
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (11192 OR)
- PEARL Polypropylene Webbing, 2 In Wide, 10 Yds, Red (3Pk) (M2020-212-2-10)
- Dick Medical Supply Gurneys & Stretcher Accessories