Shop All Gurneys & Stretcher Accessories
Dick Medical Supply
Strap, Maroon, 5 ft. L x 2-1/2" W x 3" H
Mfr # 17252 MA
Zoro # G3935038
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Backboards, Stretchers, Cots
- Length 5 ft
- Height 3 in
- Width 2 1/2 in
- Color Maroon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dick Medical Supply
- MFR # 17252 MA
- Zoro # G3935038
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 5 ft |
Height | 3 in |
Width | 2 1/2 in |
Details
Item | Strap |
For Use With | Backboards, Stretchers, Cots |
Color | Maroon |
Standards | FDA |
Construction | Nylon Webbing |
Includes | Plastic Side Release Buckle, Swivel Speed Clip Ends |
Accessory Type | Strap |
Description
Strap, Maroon, Construction Nylon Webbing, Length 5 ft, Width 2 1/2 in, Height 3 in, For Use With Backboards, Stretchers, Cots, Standards FDA, Includes Plastic Side Release Buckle, Swivel Speed Clip Ends
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Cabinet, Metal, 25 Person (9085-H)
- GOLDEN TECHNOLOGIES Infinite Position Lift Chair Hand Control (ZK756HCL)
- INVACARE Oxygen Regulator, 0-8LPM, 540 CGA (TAGTRM4-8B)
- HEALTHSMART Blood Pressure Monitor, Arm, Blk, 0.94 lb. (04-645-001)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (31170 BK)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (51091 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (47091 OR)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (11091 BK)
- DICK MEDICAL SUPPLY Strap, Yellow, 9 ft. L x 2-1/2" W x 3" H (31091 YL)
- DICK MEDICAL SUPPLY Strap, Black x 4 ft. 7" L x 2-1/2" W (22000 BK/RD)
- DICK MEDICAL SUPPLY Strap, Orange, 3 ft. L x 2-1/2" W x 3" H (31031 OR)
- Dick Medical Supply Gurneys & Stretcher Accessories